Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908C 630 RHR
Zoro # G710055922
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908C 630 RHR
- Zoro # G710055922
- UPC # 197163197460
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, C Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- SCHLAGE COMMERCIAL Bright Brass Deadbolt 12633605 (12633605)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2468pri1501SATT)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- KABA KABA: ACCESS E5700 Exit Trim 626 - Schlage C Kwy - Winston Lever (KABA-E5710XSWL62641)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- Phi Exit Device Trims