Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908B 630 RHR
Zoro # G810055846
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908B 630 RHR
- Zoro # G810055846
- UPC # 197163066230
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- ZORO SELECT O-Ring, Dash 434, Viton, 0.27 In., PK2 (U38875.025.0562)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- KABA KABA: ACCESS E5700 Exit Trim 626 - Schlage C Kwy - Winston Lever (KABA-E5710XSWL62641)
- Phi Door Exit Devices