Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908B 630 LHR
Zoro # G610056081
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908B 630 LHR
- Zoro # G610056081
- UPC # 197163066223
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- BEST Key Blank, BEST Lock, Standard, WY Keyway (1AP1WY1KS567KS800)
- EKENA MILLWORK 3 3/8"H x 3 3/8"P x 4 5/8"F x 94 1/2"L Foster Crown Moulding (MLD04X04X05FO)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0316)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- CORBIN RUSSWIN Newport Lever, Storeroom, 605 Bright Brass, RHR (N959ET-605-RHR)
- DETEX Exit Trim, Classroom, S Lever, Less Cylinder, SP28 (08BN 689)
- Phi Exit Device Trims