Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908B 613 RHR
Zoro # G010056131
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908B 613 RHR
- Zoro # G010056131
- UPC # 197163197446
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Bronze |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Right Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0254)
- AMEROCK 3/8in 10mm Offset Non-Self Closing Face Mount Satin Nickel Cabinet Hinge, 1 Pair (BPR3406G10)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- HAGER Exit Device Trim (47KE WTN RHR ALM SCC KD)
- LCN Exit Device, Aluminum, 4630 Series (4631-STD AL)
- Phi Exit Device Trims