Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908B 613 LHR
Zoro # G210056122
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908B 613 LHR
- Zoro # G210056122
- UPC # 197163197439
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, B Lever Design, Left Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Eyebolt Magnet, 25 lb. Limit (3DYA2)
- BIG HORN Multi Color, 25 PK (19795)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- BALDWIN ESTATE Single Passage Rosettes Distressed Oil Rubbed Bronze (R017.402.IPS)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- Phi Door Exit Devices