Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908A 613 LHR
Zoro # G210056160
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908A 613 LHR
- Zoro # G210056160
- UPC # 197163197415
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 42PK38x138x12 Shim (CSH12/42/12/48 B)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- ZORO SELECT O-Ring, Dash 911, Buna N, 0.11 In., PK25 (1CRW4)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD8)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- TRANS ATLANTIC CO. Aluminum Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-AL)
- CORBIN RUSSWIN Rim Exit Device, 630 Satin Stainless Steel, 36, Motor Latch Retraction, SNB (ED4200-630-W036-M54-MELR)
- YALE COMMERCIAL Augusta Active Lever Passage Rose Exit Device Trim US26D 626 Satin Chrome Finish (AU448F626)
- Phi Door Exit Devices