Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908A 612 RHR
Zoro # G910056156
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Bronze
- For Use With Precision Exit Device Trims
- Finish Satin Bronze Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908A 612 RHR
- Zoro # G910056156
- UPC # 197163197408
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Bronze |
For Use With | Precision Exit Device Trims |
Finish | Satin Bronze Clear Coated |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK25 (1CRW1)
- STRYBUC Pivot Lock Shoe (62-565)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, LH (KABA-LLP1020B26D41)
- CORBIN RUSSWIN Left Hand Reverse Nightlatch Newport Lever Escutcheon Exit Trim Less Cylinder Satin Stainless Steel (N957ET630LHRLC)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- Phi Exit Device Trims