Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903D 630 LHR
Zoro # G510055955
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 4903D 630 LHR
- Zoro # G510055955
- UPC # 197163066209
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, D Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- MIDWEST FASTENER 9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK (69467)
- SCHLAGE Deadbolt, Antique Brass, Double Cylinder (B62N 609)
- KEY SYSTEMS Silver, 10 PK (270)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- Phi Exit Device Trims