Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903C 630 RHR
Zoro # G710056080
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903C 630 RHR
- Zoro # G710056080
- UPC # 197163197385
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, C Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- OMNIA Modern Rose Pass Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PA10B)
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN Exit Device Trim (M996L-06-R/V 26D RHR)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- Phi Door Exit Devices