Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903C 630 LHR
Zoro # G110056055
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903C 630 LHR
- Zoro # G110056055
- UPC # 197163197378
- Country of Origin United States
- Category Exit Device Trims
Details
Fire Rated | No |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, C Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- MIDWEST FASTENER Large Picture Hangers 30PK (69802)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1223)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2468pri8730LH154916)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- Phi Exit Device Trims