Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903B 630 RHR
Zoro # G310056015
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Fire Rated No
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903B 630 RHR
- Zoro # G310056015
- UPC # 197163197361
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Fire Rated | No |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, B Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- HILLMAN KW10 Traditional House & Office Universal Key BlankGreen, 5PK (5969548)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Exit Device Trim (M996L-06-R/V 26D RHR)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- Phi Door Exit Devices