Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903B 630 LHR
Zoro # G010056001
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903B 630 LHR
- Zoro # G010056001
- UPC # 197163066193
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, B Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- ZORO SELECT Lever Lockset, Mechanical, 2VMW Angled (2VMW2)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- MARKS USA Exit Device Trim Leverset, Entrance, Dark Bronze (MESC600A-10B)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- Phi Exit Device Trims