Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903A 613 RHR
Zoro # G210055743
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903A 613 RHR
- Zoro # G210055743
- UPC # 197163197354
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Right Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Spreader Bar Clips, Fits 5/8 in. Bars, Stamped Aluminum, Mill Finish (50 Pack) (MP7794-50)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- EKENA MILLWORK 5 3/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD05X01X96PLSWPV)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- Phi Door Exit Devices