Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903A 612 RHR
Zoro # G010055738
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Bronze
- Finish Satin Bronze Clear Coated
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903A 612 RHR
- Zoro # G010055738
- UPC # 197163197330
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Bronze |
Finish | Satin Bronze Clear Coated |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Right Hand Reverse, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko LM169-UNB Metal Box for Keypad Gate Opener Security (LM169-UNB)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- SPD Welded Blade End Gas Spring (GSWB3785179)
- HAGER Oil Rubbed Bronze Plate 274B10B (048365)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DORMA Key-In-Rectangular Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 695 (8R08-695)
- DORMA Rim Device 463 Strike, 36, 613 Dark Bronze (9300B-613)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- Phi Door Exit Devices