Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903A 606 LHR
Zoro # G710059197
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Application Exit Device Trim
- Material Brass
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903A 606 LHR
- Zoro # G710059197
- UPC # 197163197316
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Brass |
Application | Exit Device Trim |
Material | Brass |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Left Hand Reverse, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Steel 16In Zn Pltd (N168-336)
- AMEROCK BP76312CSG10-25PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-25PACK)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7400M628)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- Phi Exit Device Trims