Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902D 630 RHR
Zoro # G810059226
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902D 630 RHR
- Zoro # G810059226
- UPC # 197163197309
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, D Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, 2 In, TufFlex (A40MPGR-TF-200-E)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-1032)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- Phi Exit Device Trims