Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902D 630 LHR
Zoro # G310059252
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902D 630 LHR
- Zoro # G310059252
- UPC # 197163197293
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, D Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- VON DUPRIN Lever, Right Hand Reversible, Silver (996L-07-R/V US26D RHR)
- Phi Exit Device Trims