Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902C 630 RHR
Zoro # G510059120
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902C 630 RHR
- Zoro # G510059120
- UPC # 197163197286
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, C Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 3" Pull, Balance, Champange Brass (85110)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- TRIMLITE 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- Phi Door Exit Devices