Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902B 630 LHR
Zoro # G210059239
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902B 630 LHR
- Zoro # G210059239
- UPC # 197163197279
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, B Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- MASTER LOCK Combo Cable Lock 4Dgt 6' (8114D)
- FALCON Grade 2 Thumbturn with Interior Rose Deadbolt, Keyless, US10B (D261M 613)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- KWIKSET Dummy Lvr Balboa Lh Sn (94880-495)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- Phi Exit Device Trims