Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902A 630 RHR
Zoro # G810059288
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 4902A 630 RHR
- Zoro # G810059288
- UPC # 197163197262
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Lever Design, Right Hand Reverse, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE White, Plastic, Center Rail Drawer Track Rail Support Bracket 2 Pack (R 7261)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- MASTER LOCK Locking Cable 6' Python (8419DPF)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- DORMA Key-In-Rectangular Lever, Passage Function, Lever Always Active, 626 Satin Chrome Finish (8R23-626)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- Phi Exit Device Trims