Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4902A 612 RHR
Zoro # G910059232
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Bronze
- For Use With Precision Exit Device Trims
- Finish Satin Bronze Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902A 612 RHR
- Zoro # G910059232
- UPC # 197163197255
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Bronze |
For Use With | Precision Exit Device Trims |
Finish | Satin Bronze Clear Coated |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Lever Design, Right Hand Reverse, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26 Bright Chrome Finish (ETH4W4545625BB79)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETL RHRB 26D)
- Phi Exit Device Trims