Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2914A 630 RHR
Zoro # G110058776
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2914A 630 RHR
- Zoro # G110058776
- UPC # 197163197231
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Description
Apex Series Narrow Stile Trim, Lever Always Active, A Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- ILCO Ilco: Key Blanks, 1629-P FREIGHTLINER M/D (ILCO-1629-P)
- MARLBORO 1-1/2" W x 72" H Aluminum Continuous Hinge (4PNY6)
- PRIME-LINE Flush Screen Clips with Screws, Plastic, Black 12 Pack (PL 7906)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- BALDWIN ESTATE Kits (6501.000.C)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- OMNIA Diameter Round Cabinet Knob Oil Rubbed Bronze 1-1/2" (9035/38.10B)
- Phi Exit Device Trims