Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908C 630 RHR
Zoro # G110058790
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908C 630 RHR
- Zoro # G110058790
- UPC # 197163197200
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, C Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- PRIME-LINE 0.120 in. x 25 foot, Black Spline Single Pack (P 7516)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- HILLMAN Hanger Plate Deluxe 10-14In (50472)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Exit Trim, 110MD-NL Pull, Night Latch, US10B, LC (110MD-NL 10B)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- HAGER 47CE WTN US32D LHR Exit Device Trim (47CE WTN LHR US32D)
- Phi Exit Device Trims