Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908C 630 LHR
Zoro # G810058779
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908C 630 LHR
- Zoro # G810058779
- UPC # 197163197194
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, C Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD48 FBL)
- GLOBE ELECTRIC GLDWHT Push Button (SL-765-00)
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- Phi Exit Device Trims