Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908B 630 RHR
Zoro # G810059080
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908B 630 RHR
- Zoro # G810059080
- UPC # 197163197170
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, B Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", Square, 630, Heavy (5BB1HW 5.0X4.5 630)
- SOUTHCO-ALBANY DIV Push To Close Latch, Non-Locking Medium (S 64-21-10)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- Phi Door Exit Devices