Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908A 630 RHR
Zoro # G010059101
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908A 630 RHR
- Zoro # G010059101
- UPC # 197163066117
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, A Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- REV-A-SHELF Rev-A-Shelf - 3-Inch Base Cabinet Filler Soft Close Pullout Kitchen Wooden Spice Rack (432-BFBBSC-3C)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA193 V40 26D)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D LHR)
- Phi Exit Device Trims