Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908A 630 LHR
Zoro # G510059052
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908A 630 LHR
- Zoro # G510059052
- UPC # 840067656181
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, A Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (870B)
- SIMPLEX Kaba Right Hand Mechanical Pushbutton Exit Trim Lever Lock; Combination Only Satin Chrome Finish (LRP101026D)
- CRAWFORD PRODUCTS HOUSEHOLD HANGER 16"" (CMHD-6)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- PRECISION Exit Trim, A Pull, Night Latch, US32D, Less Cylinder (1703A 630)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- Phi Exit Device Trims