Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908A 613 RHR
Zoro # G110059018
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2908A 613 RHR
- Zoro # G110059018
- UPC # 197163197156
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Application | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, A Design Lever, Right Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-062-0200)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Siliceous 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-508)
- HDL HARDWARE Olympus Deadbolt Drawer Lock 15/16 in. Cylinder Length Key Number 915 (200-26D78-915)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- HAGER Night Latch Escutcheon Trim, Withnell Lever, Satin Chrome (45NL WTN US26D NC)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- HAGER Exit Device Trim (47CE WTN LHR ALM)
- Phi Door Exit Devices