Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2903C 630 RHR
Zoro # G810058885
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2903C 630 RHR
- Zoro # G810058885
- UPC # 197163197132
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Fire Rated | No |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, C Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- ELMDOR Dry Wall Access Door, 18x18, Prime Coat W/ Cylinder Lock (DW18X18PC-CL)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B562J626 (B562J626)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- PRECISION Exit Trim, A Pull, Night Latch, US32D, Less Cylinder (1703A 630)
- Phi Door Exit Devices