Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2903B 630 LHR
Zoro # G410058940
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Finish Satin Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2903B 630 LHR
- Zoro # G410058940
- UPC # 197163197118
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, B Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE WIFI DEADBOLT W/LVR AB (FE789WBVCAM716A)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- BERENSON American Classics Brushed Nickel Round Knob (9079-1BPN-P)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- KABA Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, Medeco/Yale/ASSA/Abloy (KABA-LLP1020M26D41)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Passage function in Satin Chrome Finish (ED-LHL510-US26D)
- Phi Door Exit Devices