Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2903A 630 RHR
Zoro # G110058622
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2903A 630 RHR
- Zoro # G110058622
- UPC # 197163197101
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, A Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 031, Viton, 0.07 In., PK25 (U38871.006.0175)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- HASTINGS HOME Wireless Doorbell, 250 Foot Range, 10 Different Adjustable Volume Chimes, Wall Mounted Ringer /Chimer (649303GYN)
- ARROW Grade 2 Double Cylinder Deadlock, Conventional Cylinder, Black Suede Powder Coat Finish, Schlage C K (E62 BSP CS)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- Phi Door Exit Devices