Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2903A 630 LHR
Zoro # G610058665
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2903A 630 LHR
- Zoro # G610058665
- UPC # 197163197095
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, A Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- BALDWIN ESTATE Broached Spindles (0531.004)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7125128195)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- Phi Exit Device Trims