Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2003C 630
Zoro # G910056613
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2003C 630
- Zoro # G910056613
- UPC # 197163065950
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, C Design Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- MASTER LOCK Keyed Padlock (3KALF 3753)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- Phi Exit Device Trims