Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2002C 630
Zoro # G510056501
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2002C 630
- Zoro # G510056501
- UPC # 197163197071
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex Series Narrow Stile Trim, Exit Only, Dummy Trim, C Design Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- HILLMAN KeyKrafter House/Office Universal Key Blank 95 SC4 Single, 10PK (88081)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- HAGER Satin Chrome Trim 45CEWTN26D (122823)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, LH (KABA-LLP1020B26D41)
- Phi Exit Device Trims