Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1715A 630
Zoro # G310056336
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1715A 630
- Zoro # G310056336
- UPC # 197163197064
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Thumb Piece Always Active, A Design Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Indoor Stand-Alone Keypad with 1000 users and one 1A relay output. Includes quick code, w (SLM-SK-1011-SDQ)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- TRIPAR 10 In. to 14 In. Brass Wire Plate Hanger (23-1310)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- Phi Door Exit Devices