Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1705C 630
Zoro # G710056332
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1705C 630
- Zoro # G710056332
- UPC # 197163197057
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Thumb Piece, C Design Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- COMPX TIMBERLINE Timberline Cams Zinc Straight Cam 1-23/32 in. Long (CM-187)
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- GMS GMS: Small Format Interchangeable Core, 7 Pin, Best A, Oil Rubbed Bronze (GMS-IC-7-A-10B)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- Phi Door Exit Devices