Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1703A 612
Zoro # G210056443
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Bronze Clear Coated
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1703A 612
- Zoro # G210056443
- UPC # 197163197040
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Bronze Clear Coated |
Material | Bronze |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Design Pull, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- HAGER Exit Device Trim (47KE WTN RHR ALM SCC KD)
- SARGENT Wing Pull Lever, 28 Series, Satin Chrome (814 HTB EN)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- Phi Door Exit Devices