Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1702C 630
Zoro # G710056585
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 1702C 630
- Zoro # G710056585
- UPC # 197163197026
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, C Design Lever, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75400)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- Phi Door Exit Devices