Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1702A 613
Zoro # G610056623
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- For Use With Precision Exit Device Trims
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1702A 613
- Zoro # G610056623
- UPC # 197163197019
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Bronze |
For Use With | Precision Exit Device Trims |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Design Pull, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Exit Device Trim (510L-S US26D)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 60 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R109x60)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- DETEX Exit Trim, Value Series, Lever, Heavy Duty (08BN 689 W-CYL)
- HAGER Night Latch Escutcheon Trim, Withnell Lever, Satin Chrome (45NL WTN US26D NC)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- Phi Exit Device Trims