Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTSFL2208 630 36
Zoro # G110056802
product price: $3,854.99
/ea
Free Shipping & Returns
$3,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTSFL2208 630 36
- Zoro # G110056802
- UPC # 197163192533
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Controls Lever, Fire Rated, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- Phi Exit Devices