Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTSFL2114 630 48
Zoro # G510056761
product price: $2,574.99
/ea
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Function Passage
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTSFL2114 630 48
- Zoro # G510056761
- UPC # 197163187102
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Function | Passage |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Passage Function, Motorized Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38801.006.0131)
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- DELTANA Strike Plate For 7" Flush Bolt Satin Chrome (SP7FBR26D)
- DELTANA Cabin Swivel Hook Eye Satin Nickel (CHE4U15)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Mortise Exit Device, Electric, Non-Handed (EL9975EO 3 26D)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- Phi Exit Devices