Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTSFL2108 630 36
Zoro # G010056308
product price: $2,391.99
/ea
Free Shipping & Returns
$2,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Function Classroom
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTSFL2108 630 36
- Zoro # G010056308
- UPC # 197163187096
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Function | Classroom |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Motorized Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- SCHLAGE Everest 29 Keyblank, S145 Keyway, Embossed Logo Only, 50 Pack (35-270 S145 (50PK))
- PRIME-LINE Scrn Dr Gril Alum Dkbrn (PL 15934)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788192HBRZ)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- MARKS Marks: Grd. 1 36" Rim Panic Surface Vertical Rod Exit Device- can be cut to 28.5" (MRK-M9900-VR-32D)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- Phi Door Exit Devices