Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTSFL2103 630 36
Zoro # G610056234
Free Shipping & Returns
$3,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Storeroom
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLRTSFL2103 630 36
- Zoro # G610056234
- UPC # 197163187089
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Storeroom |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE060080)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DORMA Rim Exit Devices (9300B 630)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- Phi Door Exit Devices