Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2403 630 48
Zoro # G710056233
product price: $3,327.99
/ea
Free Shipping & Returns
$3,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Material Stainless Steel
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2403 630 48
- Zoro # G710056233
- UPC # 197163187072
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Material | Stainless Steel |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, Touchbar Monitoring Switch, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver (18-68)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- Phi Exit Devices