Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2203 630 36
Zoro # G010056209
product price: $3,660.99
/ea
Free Shipping & Returns
$3,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2203 630 36
- Zoro # G010056209
- UPC # 197163192526
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 2-2/3 In. L (4510-45-201-313)
- OEM OEM: REF: 2020 Toyota , Corolla / 4-Button Flip Key / PN: 89070-06791 / HYQ12BFB (RFK-TOY208)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCROCBF)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- Phi Exit Devices