Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2103 630 48
Zoro # G710056301
product price: $2,296.99
/ea
Free Shipping & Returns
$2,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2103 630 48
- Zoro # G710056301
- UPC # 197163187058
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Function | Storeroom |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Motorized Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3068pri8405)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6 (3HPF8)
- EMTEK Satin Nickel Pull 86173US15 (86173US15)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Push to Exit Pushbutton, Stainless Steel (621AL EX)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- DORMA Surface Vertical Rod Exit Devices (9400B 630)
- Phi Door Exit Devices