Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2103 630 36
Zoro # G810056546
product price: $3,009.99
/ea
Free Shipping & Returns
$3,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Function Storeroom
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2103 630 36
- Zoro # G810056546
- UPC # 197163054183
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Function | Storeroom |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in (1XTB6)
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best B, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-B-26D)
- KWIKSET Hfl Sqf 26 971 (99710-037)
- NATIONAL GUARD Nylon Brush, 36 (G610A-36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- FALCON Night Latch Lever, Dane, Satin Chrome (510L-NL-D US26D)
- Phi Door Exit Devices