Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2103 628 36
Zoro # G010056513
product price: $2,768.99
/ea
Free Shipping & Returns
$2,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Application 2100 Series Apex Rim Exit Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2103 628 36
- Zoro # G010056513
- UPC # 197163187041
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Function | Storeroom |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Touchbar Monitor, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NKAB - DG34823)
- PRIME-LINE Prime Line Products Assorted Sizes Door Strike Plates K5148 (K5148)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- Phi Door Exit Devices