Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRFL2214 630 48
Zoro # G610056494
product price: $3,612.99
/ea
Free Shipping & Returns
$3,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2214 630 48
- Zoro # G610056494
- UPC # 197163192502
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Lever Always Active, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE BB RC 3PK 3.5"" (N830-322)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- YALE Grade 1 Fire Rated Surface Exit Device, 48", US32D (7100F 48 630)
- MARKS Marks: Grd. 1 36" Rim Panic Exit Device- can be cut to 28.5" - Limited LIFETIME Warranty (MRK-M9900-32D)
- Phi Exit Devices