Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRFL2208 630 36
Zoro # G210056566
product price: $3,598.99
/ea
Free Shipping & Returns
$3,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2208 630 36
- Zoro # G210056566
- UPC # 197163192489
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Controls Lever, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 9 In., Dia. 3 In., PK4 (R3197)
- GENESIS 20 Indrawer Slides (Pair) Pr (AH 7600-20)
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8300.260)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-38236)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- Phi Exit Devices